Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010508780
- Zoro # G223946458
product price:Â
$
2,065.99
/ea
Free Shipping & Returns
Key Features
Backing Weight
YF
Flexibility Type
No
Backing Material
Cloth
Grit
70 micronm
Series
663FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508780
- Zoro #
- G223946458
- UPC #
- 00051119180602
- Country of Origin
- United States
Dimensions
- Overall Width
- 2 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Flexibility Type
- No
- Backing Material
- Cloth
- Grit
- 70 micronm
- Series
- 663FC
- Abrasive Type
- Coated
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Color
- Green
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 70 micronm, Series 663FC, Grade Not Applicable, Overall Length 132 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.