Abrasive Belt
- Mfr # 7010508781
- Zoro # G423945824
product price:Â
$
3,286.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Overall Length
140 in
Resistance Properties
Water
Abrasive Material
Diamond
Grit
20 micronm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508781
- Zoro #
- G423945824
- UPC #
- 00638060676707
- Country of Origin
- United States
Dimensions
- Overall Length
- 140 in
- Overall Width
- 3 in
- Length
- 140 in
Details
- Item
- Sanding Belt
- Color
- Green
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Grit
- 20 micronm
- Backing Material
- Cloth
- Abrasive Type
- Coated
- Flexibility Type
- No
- Series
- 663FC
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Wire Color
- Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 20 micronm, Series 663FC, Grade Not Applicable, Overall Length 140 in, Overall Width 3 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.