Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010508931
- Zoro # G524479969
product price:Â
$
42.49
/ea
Sold in multiples of 6 for
$254.94
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Coated
Color
Light Green
Overall Length
30 in
Series
675L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010508931
- Zoro #
- G524479969
- UPC #
- 00051119257472
- Country of Origin
- United States
Dimensions
- Overall Length
- 30 in
- Overall Width
- 1 in
- Length
- 30 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Color
- Light Green
- Series
- 675L
- Grit
- 9 micronm
- Resistance Properties
- Water
- Flexibility Type
- No
- Backing Material
- Film
- Coating Coverage
- Open
- Abrasive Material
- Diamond
- Wire Color
- Light Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 9 micronm, Series 675L, Grade Not Applicable, Overall Length 30 in, Overall Width 1 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Light Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.