Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509012
- Zoro # G824480108
product price:Â
$
59.55
/ea
Sold in multiples of 3 for
$178.65
Key Features
Series
674W
Abrasive Material
Diamond
Overall Length
18 in
Abrasive Type
Coated
Flexibility Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509012
- Zoro #
- G824480108
- UPC #
- 00051119209051
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 674W
- Abrasive Material
- Diamond
- Abrasive Type
- Coated
- Flexibility Type
- No
- Backing Weight
- XF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 220
- Backing Material
- Cloth
- Resistance Properties
- Water
- Bond Type
- Resin
- Coating Coverage
- Open
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 220, Series 674W, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.