Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509078
- Zoro # G723946750
product price:Â
$
1,690.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Diamond
Overall Length
120 in
Color
Green
Resistance Properties
Water
Flexibility Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509078
- Zoro #
- G723946750
- UPC #
- 00051119232042
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Diamond
- Color
- Green
- Resistance Properties
- Water
- Flexibility Type
- No
- Grit
- 20 micronm
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Series
- 663FC
- Abrasive Type
- Coated
- Backing Weight
- YF
- Wire Color
- Green
Dimensions
- Overall Length
- 120 in
- Overall Width
- 2 in
- Length
- 120 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 20 micronm, Series 663FC, Grade Not Applicable, Overall Length 120 in, Overall Width 2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.