Abrasive Belt
- Mfr # 7010509101
- Zoro # G524480057
product price:Â
$
44.15
/ea
Sold in multiples of 5 for
$220.75
Key Features
Abrasive Material
Diamond
Color
Red
Coating Coverage
Open
Abrasive Type
Coated
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010509101
- Zoro #
- G524480057
- UPC #
- 00051119743722
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Diamond
- Color
- Red
- Coating Coverage
- Open
- Abrasive Type
- Coated
- Flexibility Type
- No
- Backing Material
- Cloth
- Bond Type
- Metal
- Grit
- M74
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 6457J
- Wire Color
- Red
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit M74, Series 6457J, Grade Not Applicable, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight Not Applicable, Flexibility Type No, Bond Type Metal, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.