Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010509272
- Zoro # G424480546
product price:Â
$
77.75
/ea
Sold in multiples of 3 for
$233.25
Key Features
Grit
M125
Overall Width
1/2 in
Resistance Properties
Water
Abrasive Type
Coated
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010509272
- Zoro #
- G424480546
- UPC #
- 00051125537971
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 18 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Grit
- M125
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Bond Type
- Metal
- Flexibility Type
- No
- Series
- 6451J
- Abrasive Material
- Diamond
- Color
- Black
- Coating Coverage
- Open
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit M125, Series 6451J, Grade Not Applicable, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight Not Applicable, Flexibility Type No, Bond Type Metal, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.