Abrasive Belt
- Mfr # 7010509344
- Zoro # G424480508
product price:Â
$
31.95
/ea
Sold in multiples of 8 for
$255.60
Key Features
Resistance Properties
Water
Abrasive Material
Diamond
Coating Coverage
Open
Overall Width
1 1/2 in
Flexibility Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010509344
- Zoro #
- G424480508
- UPC #
- 00051119160109
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 19 in
- Length
- 19 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Water
- Abrasive Material
- Diamond
- Coating Coverage
- Open
- Flexibility Type
- No
- Abrasive Type
- Coated
- Series
- 675L
- Grit
- 30 micronm
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Green
- Backing Material
- Film
- Wire Color
- Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 30 micronm, Series 675L, Grade Not Applicable, Overall Length 19 in, Overall Width 1 1/2 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.