Abrasive Belt
- Mfr # 7010511127
- Zoro # G924480411
product price:Â
$
17.19
/ea
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Belt Joint Type
Butt Joint
Grit
A60
Backing Material
Cloth
Series
407EA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010511127
- Zoro #
- G924480411
- UPC #
- 00051125266062
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 1 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Grit
- A60
- Backing Material
- Cloth
- Series
- 407EA
- Abrasive Material
- Silicon Carbide
- Backing Weight
- JE
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Flexibility Type
- Full
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A60, Series 407EA, Grade Not Applicable, Overall Length 132 in, Overall Width 1 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.