Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010512303
- Zoro # G824480054
product price:Â
$
24.29
/ea
Sold in multiples of 50 for
$1,214.50
Key Features
Overall Width
1 1/2 in
Color
Maroon
Coating Coverage
Closed
Belt Joint Type
Butt Joint
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010512303
- Zoro #
- G824480054
- UPC #
- 00638060683934
- Country of Origin
- United States
Dimensions
- Overall Width
- 1 1/2 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Color
- Maroon
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Series
- 784F
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Grit
- 36
- Abrasive Material
- Ceramic
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 784F, Grade Not Applicable, Overall Length 132 in, Overall Width 1 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.