Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010512523
- Zoro # G824479898
product price:Â
$
23.15
/ea
Sold in multiples of 50 for
$1,157.50
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grit
80
Overall Length
60 in
Abrasive Type
Coated
Overall Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010512523
- Zoro #
- G824479898
- UPC #
- 00638060684443
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 80
- Abrasive Type
- Coated
- Backing Weight
- YF
- Backing Material
- Cloth
- Series
- 784F
- Flexibility Type
- Single
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Color
- Maroon
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Wire Color
- Maroon
Dimensions
- Overall Length
- 60 in
- Overall Width
- 4 in
- Length
- 60 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 784F, Grade Not Applicable, Overall Length 60 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.