Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010512535
- Zoro # G524480514
product price:Â
$
45.79
/ea
Sold in multiples of 50 for
$2,289.50
Key Features
Abrasive Type
Coated
Backing Weight
YF
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Coating Coverage
Closed
Overall Length
146 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010512535
- Zoro #
- G524480514
- UPC #
- 00051119314366
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Closed
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Abrasive Material
- Ceramic
- Color
- Maroon
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- 60
- Series
- 784F
- Flexibility Type
- Single
- Backing Material
- Cloth
- Wire Color
- Maroon
Dimensions
- Overall Length
- 146 in
- Overall Width
- 4 in
- Length
- 146 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 784F, Grade Not Applicable, Overall Length 146 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.