Abrasive Belt
- Mfr # 7010512722
- Zoro # G624480506
product price:Â
$
205.99
/ea
Sold in multiples of 5 for
$1,029.95
Free Shipping & Returns
Key Features
Belt Joint Type
Butt Joint
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Resistance Properties
Chemical, Heat, Water
Overall Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010512722
- Zoro #
- G624480506
- UPC #
- 00051119255034
- Country of Origin
- United States
Dimensions
- Overall Length
- 120 in
- Overall Width
- 11 3/4 in
- Length
- 120 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Resistance Properties
- Chemical, Heat, Water
- Bond Type
- Resin
- Backing Material
- Cloth
- Series
- 363FC
- Backing Weight
- YF
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A35
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A35, Series 363FC, Grade Not Applicable, Overall Length 120 in, Overall Width 11 3/4 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.