Abrasive Belt
- Mfr # 7010512769
- Zoro # G824480511
product price:Â
$
1.55
/ea
Sold in multiples of 200 for
$310.00
Key Features
Backing Material
Cloth
Coating Coverage
Closed
Abrasive Material
Aluminum Oxide
Color
Red
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010512769
- Zoro #
- G824480511
- UPC #
- 00051119325423
- Country of Origin
- United States
Dimensions
- Overall Length
- 12 in
- Overall Width
- 1/2 in
- Length
- 12 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Color
- Red
- Abrasive Type
- Coated
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- XF
- Grit
- 180
- Series
- 384F
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Red
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series 384F, Grade Not Applicable, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight XF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.