Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010513037
- Zoro # G424480560
product price:Â
$
324.99
/ea
Sold in multiples of 5 for
$1,624.95
Free Shipping & Returns
Key Features
Color
Maroon
Grit
P150
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
Abrasive Material
Aluminum Oxide
Coating Coverage
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010513037
- Zoro #
- G424480560
- UPC #
- 00051119225334
- Country of Origin
- United States
Dimensions
- Overall Length
- 103 in
- Overall Width
- 54 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Color
- Maroon
- Grit
- P150
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Open
- Series
- 364UZ
- Resistance Properties
- Hinging, Load, Stretch
- Backing Weight
- F
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Backing Material
- Paper
- Wire Color
- Maroon
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit P150, Series 364UZ, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Hinging, Load, Stretch, Backing Material Paper, Backing Weight F, Flexibility Type Full, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.