Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010513366
- Zoro # G024480335
product price:Â
$
175.99
/ea
Sold in multiples of 10 for
$1,759.90
Free Shipping & Returns
Key Features
Flexibility Type
Full
Grit
A20
Series
463FC
Bond Type
Resin
Overall Width
8 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010513366
- Zoro #
- G024480335
- UPC #
- 00051125322874
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 1/2 in
- Overall Length
- 120 in
- Length
- 120 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Full
- Grit
- A20
- Series
- 463FC
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Material
- Cloth
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Backing Weight
- YF
- Abrasive Material
- Silicon Carbide
- Belt Joint Type
- Butt Joint
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A20, Series 463FC, Grade Not Applicable, Overall Length 120 in, Overall Width 8 1/2 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.