Abrasive Belt
- Mfr # 7010513749
- Zoro # G324479954
product price:Â
$
6.95
/ea
Sold in multiples of 50 for
$347.50
Key Features
Series
947A
Flexibility Type
Single
Grit
80
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010513749
- Zoro #
- G324479954
- UPC #
- 00051119304947
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 947A
- Flexibility Type
- Single
- Grit
- 80
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Backing Weight
- X
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Maroon
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Wire Color
- Maroon
Dimensions
- Overall Width
- 3 in
- Overall Length
- 18 in
- Length
- 18 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 947A, Grade Not Applicable, Overall Length 18 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.