Abrasive Belt
- Mfr # 7010513808
- Zoro # G824480351
product price:Â
$
18.79
/ea
Sold in multiples of 50 for
$939.50
Key Features
Backing Material
Cloth
Belt Joint Type
Butt Joint
Series
777F
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010513808
- Zoro #
- G824480351
- UPC #
- 00051119261516
- Country of Origin
- United States
Dimensions
- Overall Length
- 48 in
- Overall Width
- 2 1/2 in
- Length
- 48 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Series
- 777F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Flexibility Type
- Single
- Grit
- P120
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Backing Weight
- YF
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 777F, Grade Not Applicable, Overall Length 48 in, Overall Width 2 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.