Abrasive Belt
- Mfr # 7010514183
- Zoro # G624480292
product price:Â
$
11.19
/ea
Sold in multiples of 50 for
$559.50
Key Features
Overall Length
72 in
Flexibility Type
Single
Color
Maroon
Abrasive Type
Coated
Overall Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514183
- Zoro #
- G624480292
- UPC #
- 00638060688441
- Country of Origin
- United States
- Item
- Sanding Belt
- Flexibility Type
- Single
- Color
- Maroon
- Abrasive Type
- Coated
- Bond Type
- Resin
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Closed
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Abrasive Material
- Ceramic
- Grit
- 180
- Series
- 784F
- Backing Weight
- YF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Overall Length
- 72 in
- Overall Width
- 2 in
- Length
- 72 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 180, Series 784F, Grade Not Applicable, Overall Length 72 in, Overall Width 2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.