Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514405
- Zoro # G124480648
product price:Â
$
343.99
/ea
Sold in multiples of 3 for
$1,031.97
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Belt Joint Type
Butt Joint
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
363FC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514405
- Zoro #
- G124480648
- UPC #
- 00051119226867
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Belt Joint Type
- Butt Joint
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 363FC
- Grit
- A65
- Resistance Properties
- Load, Oil, Water, Wear
- Abrasive Type
- Coated
- Flexibility Type
- Full
- Bond Type
- Resin
- Backing Weight
- YF
Dimensions
- Overall Width
- 24 1/2 in
- Overall Length
- 103 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A65, Series 363FC, Grade Not Applicable, Overall Length 103 in, Overall Width 24 1/2 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.