Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514580
- Zoro # G324479879
product price:Â
$
20.49
/ea
Sold in multiples of 200 for
$4,098.00
Key Features
Overall Length
168 in
Belt Joint Type
Butt Joint
Series
237AA
Backing Weight
X
Abrasive Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514580
- Zoro #
- G324479879
- UPC #
- 00051119244762
- Country of Origin
- United States
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Series
- 237AA
- Backing Weight
- X
- Abrasive Type
- Coated
- Grit
- A160
- Bond Type
- Resin
- Resistance Properties
- Water
- Flexibility Type
- Full
- Color
- Gray
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Wire Color
- Gray
Dimensions
- Overall Length
- 168 in
- Overall Width
- 1 in
- Length
- 168 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A160, Series 237AA, Grade Not Applicable, Overall Length 168 in, Overall Width 1 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.