Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514782
- Zoro # G924480152
product price:Â
$
105.99
/ea
Sold in multiples of 25 for
$2,649.75
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Width
4 in
Series
997F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514782
- Zoro #
- G924480152
- UPC #
- 00051119268133
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 997F
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Grit
- 36
- Backing Weight
- ZF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 997F, Grade Not Applicable, Overall Length 132 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.