Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514841
- Zoro # G024480595
product price:Â
$
56.59
/ea
Sold in multiples of 50 for
$2,829.50
Key Features
Belt Joint Type
Butt Joint
Grit
P120
Series
707E
Resistance Properties
Load, Oil, Water, Wear
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514841
- Zoro #
- G024480595
- UPC #
- 00051119184495
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Grit
- P120
- Series
- 707E
- Resistance Properties
- Load, Oil, Water, Wear
- Coating Coverage
- Closed
- Flexibility Type
- Full
- Bond Type
- Resin
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Abrasive Material
- Ceramic
- Backing Weight
- JE
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 707E, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.