Abrasive Belt
- Mfr # 7010514845
- Zoro # G524480200
product price:Â
$
707.99
/ea
Sold in multiples of 2 for
$1,415.98
Free Shipping & Returns
Key Features
Bond Type
Resin
Overall Width
51 in
Flexibility Type
Single
Abrasive Type
Coated
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514845
- Zoro #
- G524480200
- UPC #
- 00051119121414
- Country of Origin
- United States
- Item
- Sanding Belt
- Bond Type
- Resin
- Flexibility Type
- Single
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Backing Weight
- ZF
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Grit
- 36
- Backing Material
- Cloth
- Series
- 953FA
Dimensions
- Overall Width
- 51 in
- Overall Length
- 103 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 953FA, Grade Not Applicable, Overall Length 103 in, Overall Width 51 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight ZF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.