Abrasive Belt
- Mfr # 7010514848
- Zoro # G924480176
product price:Â
$
420.99
/ea
Sold in multiples of 3 for
$1,262.97
Free Shipping & Returns
Key Features
Overall Width
37 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Belt Joint Type
Butt Joint
Grit
A30
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514848
- Zoro #
- G924480176
- UPC #
- 00638060690574
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Grit
- A30
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Backing Weight
- XF
- Series
- 953FA
- Flexibility Type
- No
- Backing Material
- Cloth
Dimensions
- Overall Width
- 37 in
- Overall Length
- 75 in
- Length
- 75 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A30, Series 953FA, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.