Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514876
- Zoro # G024480427
product price:Â
$
125.99
/ea
Sold in multiples of 20 for
$2,519.80
Free Shipping & Returns
Key Features
Overall Width
8 in
Series
984F
Bond Type
Resin
Flexibility Type
Single
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514876
- Zoro #
- G024480427
- UPC #
- 00051119176315
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 984F
- Bond Type
- Resin
- Flexibility Type
- Single
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Red
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Grit
- 60
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Backing Material
- Cloth
- Wire Color
- Red
Dimensions
- Overall Width
- 8 in
- Overall Length
- 132 in
- Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 132 in, Overall Width 8 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.