Abrasive Belt
- Mfr # 7010514951
- Zoro # G824480160
product price:Â
$
85.75
/ea
Sold in multiples of 10 for
$857.50
Key Features
Backing Material
Cloth
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Bond Type
Resin
Series
363FC
Flexibility Type
Full
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010514951
- Zoro #
- G824480160
- UPC #
- 00051119170412
- Country of Origin
- United States
Dimensions
- Overall Width
- 8 in
- Overall Length
- 60 in
- Length
- 60 in
Details
- Item
- Sanding Belt
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Series
- 363FC
- Flexibility Type
- Full
- Abrasive Material
- Aluminum Oxide
- Backing Weight
- YF
- Resistance Properties
- Load, Oil, Water, Wear
- Belt Joint Type
- Butt Joint
- Abrasive Type
- Coated
- Grit
- A65
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A65, Series 363FC, Grade Not Applicable, Overall Length 60 in, Overall Width 8 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.