Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010514952
- Zoro # G624480261
product price:Â
$
8.79
/ea
Sold in multiples of 200 for
$1,758.00
Key Features
Bond Type
Resin
Overall Length
90 in
Overall Width
1 in
Grit
A45
Belt Joint Type
Butt Joint
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010514952
- Zoro #
- G624480261
- UPC #
- 00051119183214
- Country of Origin
- United States
- Item
- Sanding Belt
- Bond Type
- Resin
- Grit
- A45
- Belt Joint Type
- Butt Joint
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Water
- Color
- Tan
- Backing Material
- Cloth
- Flexibility Type
- Full
- Backing Weight
- JE
- Series
- 217EA
- Abrasive Type
- Coated
- Wire Color
- Tan
Dimensions
- Overall Length
- 90 in
- Overall Width
- 1 in
- Length
- 90 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A45, Series 217EA, Grade Not Applicable, Overall Length 90 in, Overall Width 1 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.