Abrasive Belt
- Mfr # 7010515074
- Zoro # G224480548
product price:Â
$
5.19
/ea
Sold in multiples of 100 for
$519.00
Key Features
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Coating Coverage
Closed
Backing Weight
X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515074
- Zoro #
- G224480548
- UPC #
- 00638060691199
- Country of Origin
- United States
Dimensions
- Overall Width
- 5/8 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Abrasive Material
- Aluminum Oxide
- Coating Coverage
- Closed
- Backing Weight
- X
- Belt Joint Type
- Butt Joint
- Flexibility Type
- No
- Resistance Properties
- Water
- Grit
- A160
- Backing Material
- Cloth
- Series
- 337DC
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A160, Series 337DC, Grade Not Applicable, Overall Length 24 in, Overall Width 5/8 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.