Abrasive Belt
- Mfr # 7010515111
- Zoro # G324480226
product price:Â
$
39.39
/ea
Sold in multiples of 20 for
$787.80
Key Features
Backing Weight
JE
Belt Joint Type
Butt Joint
Abrasive Material
Aluminum Oxide
Flexibility Type
Full
Overall Length
148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010515111
- Zoro #
- G324480226
- UPC #
- 00638060691304
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Weight
- JE
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Flexibility Type
- Full
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A5
- Series
- 305EA
- Resistance Properties
- Heat
- Bond Type
- Resin
- Backing Material
- Cloth
- Abrasive Type
- Coated
Dimensions
- Overall Length
- 148 in
- Overall Width
- 2 3/8 in
- Length
- 148 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A5, Series 305EA, Grade Not Applicable, Overall Length 148 in, Overall Width 2 3/8 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.