Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515138
- Zoro # G924480565
product price:Â
$
50.15
/ea
Sold in multiples of 50 for
$2,507.50
Key Features
Backing Weight
X
Coating Coverage
Closed
Color
Gray
Abrasive Material
Aluminum Oxide
Resistance Properties
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515138
- Zoro #
- G924480565
- UPC #
- 00051119231151
- Country of Origin
- United States
Dimensions
- Overall Length
- 148 in
- Overall Width
- 2 3/8 in
- Length
- 148 in
Details
- Item
- Sanding Belt
- Backing Weight
- X
- Coating Coverage
- Closed
- Color
- Gray
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Grit
- A80
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Series
- 237AA
- Bond Type
- Resin
- Flexibility Type
- Full
- Wire Color
- Gray
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A80, Series 237AA, Grade Not Applicable, Overall Length 148 in, Overall Width 2 3/8 in, Resistance Properties Water, Backing Material Cloth, Backing Weight X, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.