Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515355
- Zoro # G324480004
product price:Â
$
28.69
/ea
Sold in multiples of 50 for
$1,434.50
Key Features
Backing Material
Cloth
Color
Tan
Abrasive Type
Coated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Overall Length
148 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010515355
- Zoro #
- G324480004
- UPC #
- 00051125321150
- Country of Origin
- United States
- Item
- Sanding Belt
- Backing Material
- Cloth
- Color
- Tan
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Full
- Grit
- A16
- Backing Weight
- JE
- Coating Coverage
- Closed
- Series
- 217EA
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Water
- Bond Type
- Resin
- Wire Color
- Tan
Dimensions
- Overall Length
- 148 in
- Overall Width
- 2 3/8 in
- Length
- 148 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A16, Series 217EA, Grade Not Applicable, Overall Length 148 in, Overall Width 2 3/8 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Tan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.