Abrasive Belt
- Mfr # 7010515454
- Zoro # G424480478
product price:Â
$
208.99
/ea
Sold in multiples of 20 for
$4,179.80
Free Shipping & Returns
Key Features
Grit
50
Coating Coverage
Closed
Abrasive Material
Ceramic
Series
777F
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010515454
- Zoro #
- G424480478
- UPC #
- 00051125314770
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 50
- Coating Coverage
- Closed
- Abrasive Material
- Ceramic
- Series
- 777F
- Backing Material
- Cloth
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Backing Weight
- YF
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
Dimensions
- Overall Width
- 6 in
- Overall Length
- 336 in
- Length
- 336 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series 777F, Grade Not Applicable, Overall Length 336 in, Overall Width 6 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.