Abrasive Belt
- Mfr # 7010515512
- Zoro # G624480636
product price:Â
$
12.69
/ea
Sold in multiples of 200 for
$2,538.00
Key Features
Flexibility Type
Full
Coating Coverage
Closed
Grit
A3
Backing Weight
JE
Overall Length
132 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515512
- Zoro #
- G624480636
- UPC #
- 00051119318142
- Country of Origin
- United States
Dimensions
- Overall Length
- 132 in
- Overall Width
- 3/4 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Full
- Coating Coverage
- Closed
- Grit
- A3
- Backing Weight
- JE
- Belt Joint Type
- Butt Joint
- Series
- 305EA
- Backing Material
- Cloth
- Resistance Properties
- Water
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit A3, Series 305EA, Grade Not Applicable, Overall Length 132 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.