Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515791
- Zoro # G524480484
product price:Â
$
467.99
/ea
Sold in multiples of 3 for
$1,403.97
Free Shipping & Returns
Key Features
Abrasive Material
Ceramic
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grit
A16
Flexibility Type
No
Backing Material
Cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515791
- Zoro #
- G524480484
- UPC #
- 00051119228687
- Country of Origin
- United States
Dimensions
- Overall Length
- 75 in
- Overall Width
- 37 in
- Length
- 75 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Ceramic
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- A16
- Flexibility Type
- No
- Backing Material
- Cloth
- Backing Weight
- XF
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Series
- 953FA
- Resistance Properties
- Water
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Not Applicable, Grit A16, Series 953FA, Grade Not Applicable, Overall Length 75 in, Overall Width 37 in, Resistance Properties Water, Backing Material Cloth, Backing Weight XF, Flexibility Type No, Belt Joint Type Butt Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.