Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010515956
- Zoro # G524480279
product price:Â
$
10.75
/ea
Sold in multiples of 200 for
$2,150.00
Key Features
Grit
P220
Flexibility Type
Single
Overall Length
72 in
Series
707E
Coating Coverage
Closed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010515956
- Zoro #
- G524480279
- UPC #
- 00051119166842
- Country of Origin
- United States
Dimensions
- Overall Length
- 72 in
- Overall Width
- 1 in
- Length
- 72 in
Details
- Item
- Sanding Belt
- Grit
- P220
- Flexibility Type
- Single
- Series
- 707E
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Abrasive Material
- Ceramic
- Bond Type
- Resin
- Resistance Properties
- Heat, Tear, Water
- Abrasive Type
- Coated
- Backing Material
- Cloth
- Backing Weight
- JE
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P220, Series 707E, Grade Not Applicable, Overall Length 72 in, Overall Width 1 in, Resistance Properties Heat, Tear, Water, Backing Material Cloth, Backing Weight JE, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.