Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010517016
- Zoro # G624480322
product price:Â
$
26.89
/ea
Sold in multiples of 50 for
$1,344.50
Key Features
Series
984F
Backing Material
Cloth
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Flexibility Type
Single
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010517016
- Zoro #
- G624480322
- UPC #
- 00051119252880
- Country of Origin
- United States
- Item
- Sanding Belt
- Series
- 984F
- Backing Material
- Cloth
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Flexibility Type
- Single
- Bond Type
- Resin
- Belt Joint Type
- Butt Joint
- Grit
- 60
- Color
- Red
- Abrasive Type
- Coated
- Coating Coverage
- Closed
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Ceramic
- Backing Weight
- YF
- Wire Color
- Red
Dimensions
- Overall Length
- 36 in
- Overall Width
- 4 in
- Length
- 36 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 984F, Grade Not Applicable, Overall Length 36 in, Overall Width 4 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.