Abrasive Belt
- Mfr # 7010517207
- Zoro # G424480072
product price:Â
$
1,397.99
/ea
Sold in multiples of 3 for
$4,193.97
Free Shipping & Returns
Key Features
Coating Coverage
Open
Backing Material
Cloth
Color
Black
Grit
400
Bond Type
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010517207
- Zoro #
- G424480072
- UPC #
- 00051119273885
- Country of Origin
- United States
Dimensions
- Overall Length
- 126 in
- Overall Width
- 52 in
- Length
- 126 in
Details
- Item
- Sanding Belt
- Coating Coverage
- Open
- Backing Material
- Cloth
- Color
- Black
- Grit
- 400
- Bond Type
- Resin
- Abrasive Material
- Silicon Carbide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Type
- Coated
- Series
- 464W
- Backing Weight
- YF
- Resistance Properties
- Load, Oil, Water, Wear
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Single
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Open, Grit 400, Series 464W, Grade Not Applicable, Overall Length 126 in, Overall Width 52 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.