Abrasive Belt
- Mfr # 7010534411
- Zoro # G323946150
product price:Â
$
14.99
/ea
Key Features
Overall Length
15 1/2 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Abrasive Material
Aluminum Oxide
Bond Type
Resin
Resistance Properties
Load, Oil, Stretch, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010534411
- Zoro #
- G323946150
- UPC #
- 00638060712009
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Bond Type
- Resin
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Series
- SC-BL
- Grade
- Medium
- Abrasive Type
- Non-Woven
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
Dimensions
- Overall Length
- 15 1/2 in
- Overall Width
- 1 in
- Length
- 15 1/2 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BL, Grade Medium, Overall Length 15 1/2 in, Overall Width 1 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.