Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010534823
- Zoro # G023946559
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Overall Length
120 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Series
675L
Abrasive Material
Diamond
Coating Coverage
Open
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010534823
- Zoro #
- G023946559
- UPC #
- 00638060713464
- Country of Origin
- United States
- Item
- Sanding Belt
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 675L
- Abrasive Material
- Diamond
- Coating Coverage
- Open
- Flexibility Type
- No
- Backing Material
- Film
- Grit
- 125
- Abrasive Type
- Coated
- Color
- Orange
- Resistance Properties
- Water
- Wire Color
- Orange
Dimensions
- Overall Length
- 120 in
- Overall Width
- 1 in
- Length
- 120 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 125, Series 675L, Grade Not Applicable, Overall Length 120 in, Overall Width 1 in, Resistance Properties Water, Backing Material Film, Backing Weight Not Applicable, Flexibility Type No, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.