Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010536790
- Zoro # G024479841
product price:Â
$
260.99
/ea
Sold in multiples of 5 for
$1,304.95
Free Shipping & Returns
Key Features
Grit
P220
Resistance Properties
Load, Oil, Stretch, Water, Wear
Overall Width
54 in
Color
Black
Abrasive Material
Silicon Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010536790
- Zoro #
- G024479841
- UPC #
- 00051125536813
- Country of Origin
- United States
Dimensions
- Overall Width
- 54 in
- Overall Length
- 103 in
- Length
- 103 in
Details
- Item
- Sanding Belt
- Grit
- P220
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Color
- Black
- Abrasive Material
- Silicon Carbide
- Series
- 466UZ
- Backing Material
- Paper
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel, Wood
- Flexibility Type
- Full
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Backing Weight
- F
- Belt Joint Type
- Butt Joint
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P220, Series 466UZ, Grade Not Applicable, Overall Length 103 in, Overall Width 54 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Paper, Backing Weight F, Flexibility Type Full, Belt Joint Type Butt Joint, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.