Abrasive Belt
- Mfr # 7100162631
- Zoro # G424480133
product price:Â
$
27.85
/ea
Sold in multiples of 25 for
$696.25
Key Features
Backing Weight
YF
Abrasive Type
Coated
Overall Width
3 in
Belt Joint Type
Butt Joint
Overall Length
132 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100162631
- Zoro #
- G424480133
- UPC #
- 00638060055038
- Country of Origin
- United States
Dimensions
- Overall Width
- 3 in
- Overall Length
- 132 in
- Length
- 132 in
Details
- Item
- Sanding Belt
- Backing Weight
- YF
- Abrasive Type
- Coated
- Belt Joint Type
- Butt Joint
- Grit
- 36
- Color
- Mahogany
- Abrasive Material
- Ceramic
- Flexibility Type
- Single
- Series
- 981F
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Material
- Cloth
- Bond Type
- Resin
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Coating Coverage
- Closed
- Wire Color
- Mahogany
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series 981F, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Mahogany
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.