Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100169954
- Zoro # G624479982
product price:Â
$
61.45
/ea
Sold in multiples of 5 for
$307.25
Key Features
Flexibility Type
Semi-Flexible
Backing Material
Scrim
Abrasive Material
Aluminum Oxide
Overall Length
115 in
Resistance Properties
Load, Oil, Water, Wear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100169954
- Zoro #
- G624479982
- UPC #
- 00638060054024
- Country of Origin
- United States
- Item
- Sanding Belt
- Flexibility Type
- Semi-Flexible
- Backing Material
- Scrim
- Abrasive Material
- Aluminum Oxide
- Resistance Properties
- Load, Oil, Water, Wear
- Grade
- Medium
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Color
- Maroon
- Series
- SC-BS
- Abrasive Type
- Non-Woven
- Wire Color
- Maroon
Dimensions
- Overall Length
- 115 in
- Overall Width
- 2 in
- Length
- 115 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series SC-BS, Grade Medium, Overall Length 115 in, Overall Width 2 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.