Abrasive Belt
- Mfr # 7100178830
- Zoro # G524480385
product price:Â
$
1,038.99
/ea
Sold in multiples of 50 for
$51,949.50
Free Shipping & Returns
Key Features
Belt Joint Type
Butt Joint
Overall Width
63 in
Backing Weight
YF
Coating Coverage
Closed
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100178830
- Zoro #
- G524480385
- UPC #
- 00638060056301
- Country of Origin
- United States
Dimensions
- Overall Width
- 63 in
- Overall Length
- 126 in
- Length
- 126 in
Details
- Item
- Sanding Belt
- Belt Joint Type
- Butt Joint
- Backing Weight
- YF
- Coating Coverage
- Closed
- Color
- Black
- Bond Type
- Resin
- Grit
- P100
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Heat, Tear, Water
- Flexibility Type
- Single
- Series
- 461F
- Abrasive Material
- Silicon Carbide
- Abrasive Type
- Coated
- Wire Color
- Black
Description
Sanding Belt, Abrasive Material Silicon Carbide, Abrasive Type Coated, Coating Coverage Closed, Grit P100, Series 461F, Grade Not Applicable, Overall Length 126 in, Overall Width 63 in, Resistance Properties Heat, Tear, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.