Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100185755
- Zoro # G624480629
product price:Â
$
617.99
/ea
Sold in multiples of 2 for
$1,235.98
Free Shipping & Returns
Key Features
Coating Coverage
Closed
Overall Width
62 in
Flexibility Type
Full
Abrasive Type
Coated
Series
571F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100185755
- Zoro #
- G624480629
- UPC #
- 00638060060636
- Country of Origin
- United States
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Flexibility Type
- Full
- Abrasive Type
- Coated
- Series
- 571F
- Abrasive Material
- Zirconia Alumina
- Belt Joint Type
- Butt Joint
- Resistance Properties
- Chemical, Heat, Water
- Backing Weight
- YF
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Bond Type
- Resin
- Grit
- 80
Dimensions
- Overall Width
- 62 in
- Overall Length
- 125 3/4 in
- Length
- 125 3/4 in
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 571F, Grade Not Applicable, Overall Length 125 3/4 in, Overall Width 62 in, Resistance Properties Chemical, Heat, Water, Backing Material Cloth, Backing Weight YF, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.