Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100186626
- Zoro # G223945826
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Backing Weight
YF
Flexibility Type
No
Overall Length
90 in
Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100186626
- Zoro #
- G223945826
- UPC #
- 00638060723241
- Country of Origin
- United States
Dimensions
- Overall Length
- 90 in
- Overall Width
- 5/8 in
- Length
- 90 in
Details
- Item
- Sanding Belt
- Color
- Green
- Backing Weight
- YF
- Flexibility Type
- No
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Water
- Abrasive Type
- Coated
- Grit
- 20 micronm
- Backing Material
- Cloth
- Abrasive Material
- Diamond
- Series
- 663FC
- Wire Color
- Green
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Not Applicable, Grit 20 micronm, Series 663FC, Grade Not Applicable, Overall Length 90 in, Overall Width 5/8 in, Resistance Properties Water, Backing Material Cloth, Backing Weight YF, Flexibility Type No, Color Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.