Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100189110
- Zoro # G724480437
product price:Â
$
605.99
/ea
Sold in multiples of 50 for
$30,299.50
Free Shipping & Returns
Key Features
Overall Width
4 in
Flexibility Type
No
Bond Type
Metal
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grit
M20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100189110
- Zoro #
- G724480437
- UPC #
- 00638060387870
- Country of Origin
- United States
- Item
- Sanding Belt
- Flexibility Type
- No
- Bond Type
- Metal
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grit
- M20
- Resistance Properties
- Water
- Coating Coverage
- Open
- Backing Material
- Cloth
- Series
- 6454J
- Abrasive Material
- Diamond
- Abrasive Type
- Coated
Dimensions
- Overall Width
- 4 in
- Overall Length
- 40 in
- Length
- 40 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit M20, Series 6454J, Grade Not Applicable, Overall Length 40 in, Overall Width 4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight Not Applicable, Flexibility Type No, Bond Type Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.