Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100189112
- Zoro # G024479766
product price:Â
$
605.99
/ea
Sold in multiples of 50 for
$30,299.50
Free Shipping & Returns
Key Features
Grit
40
Overall Length
40 in
Abrasive Type
Coated
Bond Type
Metal
Flexibility Type
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100189112
- Zoro #
- G024479766
- UPC #
- 00638060387900
- Country of Origin
- United States
- Item
- Sanding Belt
- Grit
- 40
- Abrasive Type
- Coated
- Bond Type
- Metal
- Flexibility Type
- No
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Series
- 6454J
- Coating Coverage
- Open
- Abrasive Material
- Diamond
- Resistance Properties
- Water
Dimensions
- Overall Length
- 40 in
- Overall Width
- 4 in
- Length
- 40 in
Description
Sanding Belt, Abrasive Material Diamond, Abrasive Type Coated, Coating Coverage Open, Grit 40, Series 6454J, Grade Not Applicable, Overall Length 40 in, Overall Width 4 in, Resistance Properties Water, Backing Material Cloth, Backing Weight Not Applicable, Flexibility Type No, Bond Type Metal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.