Abrasive Belt
- Mfr # 7100189349
- Zoro # G424480645
product price:Â
$
3.75
/ea
Sold in multiples of 200 for
$750.00
Key Features
Abrasive Type
Coated
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Bond Type
Resin
Grit
60
Flexibility Type
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100189349
- Zoro #
- G424480645
- UPC #
- 00638060389676
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Bond Type
- Resin
- Grit
- 60
- Flexibility Type
- L
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Backing Weight
- YF
- Coating Coverage
- Closed
- Backing Material
- Cloth
- Color
- Maroon
- Series
- 784F
- Abrasive Material
- Ceramic
- Wire Color
- Maroon
Dimensions
- Overall Length
- 42 in
- Overall Width
- 1/2 in
- Length
- 42 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series 784F, Grade Not Applicable, Overall Length 42 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type L, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.