Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7100191081
- Zoro # G723945494
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Overall Length
264 in
Resistance Properties
Load, Oil, Water, Wear
Flexibility Type
Semi-Flexible
Bond Type
Resin
Series
PD-BF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100191081
- Zoro #
- G723945494
- UPC #
- 00638060725412
- Country of Origin
- United States
Dimensions
- Overall Length
- 264 in
- Overall Width
- 6 in
- Length
- 264 in
Details
- Item
- Sanding Belt
- Resistance Properties
- Load, Oil, Water, Wear
- Flexibility Type
- Semi-Flexible
- Bond Type
- Resin
- Series
- PD-BF
- Grade
- Coarse
- Backing Material
- Scrim
- Abrasive Type
- Non-Woven
- Abrasive Material
- Aluminum Oxide
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series PD-BF, Grade Coarse, Overall Length 264 in, Overall Width 6 in, Resistance Properties Load, Oil, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Bond Type Resin
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.